Motion
16-854/S
Seamless Knit PolyKor® Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers - Touchscreen Compatible
MI ITEM #10964186
MFR #16-854/S
Your Price$10.93/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor® Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers - Touchscreen Compatible
MI ITEM #10964186
MFR #16-854/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.93/pr(List $12.58)

Overview

Mfr description
16-854/S CUT RESISTANT GLOVES SALT & PEP
  • Seamless construction offers increased comfort and breathability
  • PolyKor™ shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Nitrile is a synthetic rubber compound that offers excellent puncture, tear and abrasion resistance
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Specifications

  • Glove Size
    S
  • Ansi Isea Cut Resistance Level
    A4
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Salt & Pepper
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    18
  • Length
    35 cm
  • Description
    Ultra-light weight 18-gauge seamless knit gloves deliver outstanding dexterity and tactile sensitivity. Comfortable to wear with solid ANSI A4 cut and level 4 abrasion resistance ratings. Ideal for handling and assembly of small to medium parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • UPC_NO
    616314348259
  • Manufacturer Upc Number
    616314348259
  • Description Keyword
    Cut Resistant Gloves
  • Size
    S
  • Construction Description
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Liner Material
    PolyKor
  • Spec Sheet
  • Features
    Seamless construction offers increased comfort and breathability
  • Additional Details
    Ultra-light weight 18-gauge seamless knit gloves deliver outstanding dexterity and tactile sensitivity. Comfortable to wear with solid ANSI A4 cut and level 3 abrasion resistance ratings. Ideal for handling and assembly of small to medium parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text