Motion
16-854/L
Seamless Knit PolyKor® Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers - Touchscreen Compatible
Mi Item #10964188
MFR #16-854/L
Price$8.66/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor® Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers - Touchscreen Compatible
Mi Item #10964188
MFR #16-854/L

Mfr description
16-854/L CUT RESISTANT GLOVES SALT & PEP
  • Seamless construction offers increased comfort and breathability
  • PolyKor™ shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Nitrile is a synthetic rubber compound that offers excellent puncture, tear and abrasion resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.66/pr

Specifications

Dimensions

  • Glove Size
    L
  • Length
    38 cm
  • Size
    L

Details

  • Additional Details
    Ultra-light weight 18-gauge seamless knit gloves deliver outstanding dexterity and tactile sensitivity. Comfortable to wear with solid ANSI A4 cut and level 3 abrasion resistance ratings. Ideal for handling and assembly of small to medium parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    3
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Salt & Pepper
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knit Wrist
  • Description
    Ultra-light weight 18-gauge seamless knit gloves deliver outstanding dexterity and tactile sensitivity. Comfortable to wear with solid ANSI A4 cut and level 4 abrasion resistance ratings. Ideal for handling and assembly of small to medium parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Knit Gauge
    18
  • Liner Material
    PolyKor
  • Manufacturer Upc Number
    616314348273
  • Spec Sheet
  • UPC_NO
    616314348273
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)