Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
- SizeS
Details
- Additional DetailsIdeal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
- Ansi Isea Abrasion Resistance LevelLevel 3
- Ansi Isea Cut Resistance LevelLevel 4
- Ansi Isea Puncture Resistance LevelLevel 5
- ApplicationsHandling and Assembly of Medium to Large Parts and Materials, Heavy to Medium Fastening and Anchoring, Mechanical Equipment Maintenance and Repair, Metal Fabrication, Secure Dry Grip and Oil Resistant
- Coated AreaFull Hand
- CoatingNitrile
- Coating CoverageFull Hand
- Coating MaterialNitrile
- Coating Outer Shell CoverageFull Coated
- Coating Outer Shell MaterialNitrile
- Coating StyleDouble Dipped Nitrile
- ColorBlue
- Construction DescriptionSeamless Knit PolyKorTM blended shell with full hand double-dipped nitrile coating and microsurface grip
- Country of OriginChina
- Cuff TypeKnit Wrist
- DescriptionIdeal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
- Description KeywordCut Resistant Gloves
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance LevelX
- En 388 Puncture Resistance Level3
- En 388 Tear Resistance Level4
- En Iso Cut ResistanceD
- EN388EN388 4X43D
- FeaturesSeamless construction offers increased comfort and breathability
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternMicroSurface
- Grip TypeMicrosurface Grip
- Group & ClassA4
- HandPair
- Hand TypePair
- Liner/Shell MaterialPolyKorTM Blended
- Manufacturer Catalog Number16-CUT229MS/S
- Manufacturer Upc Number616314383540
- MaterialPolyKorTM Blended
- Material TypePolyKorTM Blended
- Other Standards MetEN 388
- Product LineG-Tek PolyKor
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity72
- SeriesG-Tek PolyKor
- Silicone ContentNo
- Spec Sheet
- Standards MetANSI/ISEA 105, EN 388
- Toxicity TypeSilicone Free
- TypeSeamless Knit
- UPC_NO616314383540
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)