Overview
Mfr description
16-CUT229MS/M CUT RESISTANT GLOVES BLUE
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell technology offers high cut resistance and durability with ultra-thin liners
- Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Double-Dipped nitrile coating on the full hand helps keep hands dry, extends the life of the glove and provides excellent abrasion resistance
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
Specifications
- Glove SizeM
- CoatingNitrile
- Coating CoverageFull Hand
- ColorBlue
- Cuff TypeKnit Wrist
- DescriptionIdeal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
- UPC_NO616314383588
- Manufacturer Upc Number616314383588
- Description KeywordCut Resistant Gloves
- SizeM
- Grip PatternMicroSurface
- Spec Sheet
- FeaturesSeamless construction offers increased comfort and breathability
- Additional DetailsIdeal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data