Motion
16-CUT229MS/XL
Seamless Knit PolyKor™ Blended Glove with Double-Dipped Nitrile Coated Microsurface Grip on Full – Touchscreen Compatible
Mi Item #10964195
MFR #16-CUT229MS/XL
Price$11.84/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor™ Blended Glove with Double-Dipped Nitrile Coated Microsurface Grip on Full – Touchscreen Compatible
Mi Item #10964195
MFR #16-CUT229MS/XL

Mfr description
16-CUT229MS/XL CUT RESISTANT GLOVES BLUE
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell technology offers high cut resistance and durability with ultra-thin liners
  • Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.84/pr

Specifications

Dimensions

  • Glove Size
    XL
  • Size
    XL

Details

  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Coating
    Nitrile
  • Coating Coverage
    Full Hand
  • Color
    Blue
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    MicroSurface
  • Manufacturer Upc Number
    616314383663
  • Spec Sheet
  • UPC_NO
    616314383663
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)