Motion
16-CUT229MS/XXL
Glove with Polykor Fiber - Size XXL or Size 11, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #10964196
MFR #16-CUT229MS/XXL
Price$13.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove with Polykor Fiber - Size XXL or Size 11, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #10964196
MFR #16-CUT229MS/XXL

Mfr description
16-CUT229MS/XXL CUT RESISTANT GLOVES BLU
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell technology offers high cut resistance and durability with ultra-thin liners
  • Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.36/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2XL
  • Size
    2XL

Details

  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 5
  • Applications
    Handling and Assembly of Medium to Large Parts and Materials, Heavy to Medium Fastening and Anchoring, Mechanical Equipment Maintenance and Repair, Metal Fabrication, Secure Dry Grip and Oil Resistant
  • Coated Area
    Full Hand
  • Coating
    Nitrile
  • Coating Coverage
    Full Hand
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Full Coated
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Double Dipped Nitrile
  • Color
    Blue
  • Construction Description
    Seamless Knit with full hand double-dipped nitrile coating
  • Country of Origin
    China
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Medium Duty
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    D
  • EN388
    EN388 4X43D
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroSurface
  • Grip Type
    Microsurface Grip
  • Group & Class
    A4
  • Hand
    Both Hands
  • Hand Type
    Pair
  • Liner/Shell Material
    PolyKorTM Blend
  • Manufacturer Catalog Number
    16-CUT229MS/XXL
  • Manufacturer Upc Number
    616314383700
  • Material
    PolyKorTM Blended Shell
  • Material Type
    PolyKorTM Blend
  • Other Standards Met
    EN 388
  • Product Line
    G-Tek PolyKor
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    G-Tek PolyKor
  • Silicone Content
    No
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Toxicity Type
    Silicone Free
  • Type
    Seamless Knit
  • UPC_NO
    616314383700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)