Motion
16-D622V/XXS
Glove with Polykor Fiber - Size XXS or Size 5, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #10964197
MFR #16-D622V/XXS
Price$6.84/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove with Polykor Fiber - Size XXS or Size 5, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #10964197
MFR #16-D622V/XXS

Mfr description
16-D622V/XXS CUT RESISTANT GLOVES WHITE
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.84/pr

Specifications

Dimensions

  • Glove Size
    XXS or Size 5
  • Men'S Size
    XXS
  • Size
    XXS

Details

  • Additional Details
    Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Handling, MRO applications, Maintenance and Repair Operations, Receiving packaging, Shipping, assembly, sorting of small to medium parts and materials
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingers
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Coating Style
    Polyurethane Coated
  • Color
    White
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    China
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • EN388
    4342
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Group & Class
    A2
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Liner Material
    PolyKor
  • Liner/Shell Material
    PolyKor Blended
  • Manufacturer Catalog Number
    16-D622V/XXS
  • Manufacturer Upc Number
    616314296765
  • Material
    PolyKor Blended
  • Material Type
    PolyKor Blended
  • Other Standards Met
    FDA food handling requirements 21 CFR 177.2600
  • Product Line
    G-Tek PolyKor
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    G-Tek PolyKor
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Type
    Seamless Knit
  • UPC_NO
    616314296765
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)