Specifications
Dimensions
- Glove SizeXS or Size 6
- Men'S SizeXS
- SizeXS
Details
- Additional DetailsIdeal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
- Ansi Isea Abrasion Resistance LevelLevel 6
- Ansi Isea Cut Resistance LevelLevel 2
- Ansi Isea Puncture Resistance LevelLevel 3
- ApplicationsHandling, MRO applications, Maintenance and Repair Operations, Shipping, assembly, receiving packaging, sorting of small to medium parts and materials
- Cancer ChemicalYes
- Coated AreaPalm and Fingers
- CoatingPolyurethane
- Coating CoveragePalm & Fingers
- Coating MaterialPolyurethane
- Coating Outer Shell CoverageFingers
- Coating Outer Shell MaterialPolyurethane
- Coating StylePolyurethane
- ColorWhite
- Construction DescriptionCoated Seamless Knit
- Country of OriginChina
- Cuff TypeKnit Wrist
- DescriptionIdeal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
- Description KeywordCut Resistant Gloves
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance Level3
- En 388 Puncture Resistance Level2
- En 388 Tear Resistance Level4
- EN3884342
- FeaturesSeamless construction offers increased comfort and breathability
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternFlat
- Grip TypeFlat
- Group & ClassA2
- Hand TypePair
- Knit Gauge13
- Liner MaterialPolyKor
- Liner/Shell MaterialPolyKor Blended
- Manufacturer Catalog Number16-D622V/XS
- Manufacturer Upc Number616314296208
- MaterialPolyKor Blended
- Material TypePolyKor Blended
- Other Standards MetANSI/ISEA 105, FDA 21 CFR 177.2600
- Product LinePolyKor
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity72
- SeriesG-Tek PolyKor
- Spec Sheet
- Standards MetANSI/ISEA 105, EN 388, FDA 21 CFR 177.2600
- TypeSeamless Knit
- UPC_NO616314296208
- Vending PackYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)