Overview
Mfr description
16-D622V/S CUT RESISTANT GLOVES WHITE S
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
Specifications
- Glove SizeS
- Ansi Isea Cut Resistance LevelA2
- CoatingPolyurethane
- Coating CoveragePalm & Fingers
- ColorWhite
- Cuff TypeKnit Wrist
- Knit Gauge13
- DescriptionIdeal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
- UPC_NO616314296567
- Manufacturer Upc Number616314296567
- Description KeywordCut Resistant Gloves
- EN3884342
- SizeS
- Construction DescriptionCoated Seamless Knit
- Grip PatternFlat
- Grip TypeFlat
- Liner MaterialPolyKor
- Spec Sheet
- FeaturesSeamless construction offers increased comfort and breathability
- Additional DetailsIdeal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data