Motion
187-4-BLANKET-BX

PIP PROTECTIVE IND.PROD.
187-4-BLANKET-BX

187-4-BLANKET-BX
Mi Item #10964205
MFR #187-4-BLANKET-BX
Price$1,708.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
187-4-BLANKET-BX

187-4-BLANKET-BX
Mi Item #10964205
MFR #187-4-BLANKET-BX

Mfr description
187-4-BLANKET-BX INSULATING BLANKETS ORA
  • Class 4 – rated to 36,000 Volts AC
  • Meets ASTM D1048 Standards, ISO 9001:2015
  • Type II Ozone-resistant rubber to prevent long-term aging/checking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,708.32/each

Specifications

Details

  • Color
    Orange
  • Description
    Class 4 Rubber Insulating Blanket
  • Manufacturer Upc Number
    616314455421
  • Material
    Rubber
  • UPC_NO
    616314455421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)