Motion
1BC0313J
Work & General Purpose Glove - XL or Size 10 Size, Knit Wrist Cuff, Cotton Material
MI ITEM #10964207
MFR #1BC0313J
Price$7.55/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XL or Size 10 Size, Knit Wrist Cuff, Cotton Material
MI ITEM #10964207
MFR #1BC0313J

Mfr description
1BC0313J FABRIC WORK GLOVES GREEN XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.55/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Material Weight
    18 oz
  • Men'S Size
    XL

Details

  • Additional Details
    Clute Cut Design, Double Woven, Nap-Out Finish, Knit Wrist, Straight Thumb
  • Application
    Warehousing and Package Handling, Parts Handling, Light Protection, General Chores, Farming
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Green
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Premium Grade Chore Glove with Single Layer Palm, Single Layer Back and Nap-Out Finish - Knit Wrist
  • Description Keyword
    Chore
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Clute Cut
  • Hand Type
    Pair
  • Industry Use
    Warehousing, Farming, Automotive
  • Liner Color
    Green
  • Liner Material
    Cotton
  • Lining Material
    Cotton Blend
  • Lining Seams
    Cut and Sewn
  • Manufacturer Catalog Number
    1 BC0313J
  • Material
    Cotton
  • Material Type
    Cotton & Cotton Blend
  • Palm Features
    Coated
  • Product Line
    Boss
  • Protection Type
    Light Protection
  • Series
    Boss
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Chore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)