Motion
1BC0341
Fabric Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton Material
MI ITEM #10964208
MFR #1BC0341
Price$7.27/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton Material
MI ITEM #10964208
MFR #1BC0341

Mfr description
1BC0341 FABRIC WORK GLOVES GOLD L
  • Clute Cut Design
  • Knit Wrist
  • Lined & Bonded With Rubberized Adhesive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.27/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Material Weight
    14 oz
  • Men'S Size
    L
  • Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Clute Cut, Knit Wrist, Wing Thumb
  • Application
    Warehousing, Farming, Automotive, Package Handling, Parts Handling, Light Protection, General Chores
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Gold
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Heavy weight, multi-purpose glove used for light protection in warehousing, farming and automotive applications.
  • Description Keyword
    Fabric Work Gloves
  • Duty Type
    Heavy Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Clute Cut
  • Hand Type
    Pair
  • Includes
    72 Pairs
  • Industry Use
    Warehousing, Farming, Automotive
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Gold
  • Liner Material
    Cotton
  • Lining Material
    Cotton
  • Lining Seams
    Seamed
  • Lint Free
    No
  • Manufacturer Catalog Number
    1 BC0341
  • Manufacturer Upc Number
    072874455972
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Uncoated
  • Product Line
    Boss
  • Protection Type
    General Purpose, Light Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Boss
  • Spec Sheet
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Chore
  • UPC_NO
    072874455972

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)