Overview
Mfr description
1CF7006FTPRM CUT RESISTANT GLOVES HI-VIS
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Sandy Nitrile coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
- Knit Wrist helps prevent dirt and debris from entering the glove
- ANSI Cut Level 3
Specifications
- DescriptionHPPE blended shell is highly resistant to abrasion, thermoplastic rubber (TPR) provides impact protection on finger, thumb and back of hand. Sandy Nitrile coated palm and knuckles provides an excellent dry grip, compatible for use in in chemicals including oils, petrochemicals, fuels and most acids.
- UPC_NO072874071530
- Manufacturer Upc Number072874071530
- Description KeywordCut Resistant Gloves
- SizeM
- Spec Sheet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data