Motion
1CF7006FTPR2X
Impact Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 3, Cut Resistant Gloves
MI ITEM #10964237
MFR #1CF7006FTPR2X
Price$10.05/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 3, Cut Resistant Gloves
MI ITEM #10964237
MFR #1CF7006FTPR2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.05/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2XL
  • Size
    2XL

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 5
  • Applications
    Handling and Assembly of Medium to Large Parts and Materials, Heavy to Medium Fastening and Anchoring, Mechanical Equipment Maintenance and Repair, Metal Fabrication, Secure Dry Grip and Oil Resistant
  • Coated Area
    Palm and Knuckles
  • Coating
    Sandy Nitrile
  • Coating Coverage
    Palm and Knuckles
  • Coating Material
    Sandy Nitrile
  • Coating Outer Shell Coverage
    Knuckles
  • Coating Outer Shell Material
    Sandy Nitrile
  • Coating Style
    Sandy Nitrile
  • Color
    Hi-Vis Orange
  • Construction Description
    Seamless Knit HPPE Blended Glove with Impact Protection and Sandy Nitrile Coated Palm & Fingers
  • Country of Origin
    China
  • Cuff Type
    Knit Wrist
  • Description
    HPPE blended shell is highly resistant to abrasion, thermoplastic rubber (TPR) provides impact protection on finger, thumb and back of hand. Sandy Nitrile coated palm and knuckles provides an excellent dry grip, compatible for use in in chemicals including oils, petrochemicals, fuels and most acids.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Heavy to Medium Fastening and Anchoring
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    4
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    C
  • EN388
    4X44CX
  • Features
    ANSI Cut Level 3, HPPE blended Shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance, Knit Wrist helps prevent dirt and debris from entering the glove, Sandy Nitrile coatings are impermeable providing an elevated grip in dry and oily conditions, Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and Fingers
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Sandy
  • Grip Type
    Sandy Nitrile
  • Group & Class
    A3
  • Hand
    Pair
  • Hand Type
    Pair
  • Liner/Shell Material
    HPPE blended shell
  • Manufacturer Catalog Number
    1CF7006FTPR
  • Manufacturer Upc Number
    072874071561
  • Material
    HPPE
  • Material Type
    HPPE blended shell
  • Other Standards Met
    ASTM D3389-10, ASTM F1342, ASTM F2992-15, EN 388
  • Product Line
    G-Tek
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    G-Tek
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Type
    Seamless Knit
  • UPC_NO
    072874071561

Overview

Mfr description
1CF7006FTPR2X CUT RESISTANT GLOVES HI-VI
  • HPPE blended Shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance;Sandy Nitrile coatings are impermeable providing an elevated grip in dry and oily conditions;Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and Fingers;Knit Wrist helps prevent dirt and debris from entering the glove;ANSI Cut Level 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought