Specifications
Dimensions
- Glove SizeXXXL or Size 12
- Men'S Size3XL
- Size3XL
Details
- Ansi Isea Abrasion Resistance LevelLevel 3
- Ansi Isea Cut Resistance LevelLevel 3
- Ansi Isea Puncture Resistance LevelLevel 5
- ApplicationsHandling and Assembly of Medium to Large Parts and Materials, Heavy to Medium Fastening and Anchoring, Mechanical Equipment Maintenance and Repair, Metal Fabrication, Secure Dry Grip and Oil Resistant
- Coated AreaPalm and Fingers
- CoatingSandy Nitrile
- Coating CoveragePalm and Knuckles
- Coating MaterialSandy Nitrile
- Coating Outer Shell CoverageKnuckles
- Coating Outer Shell MaterialSandy Nitrile
- Coating StyleSandy Nitrile
- ColorHi-Vis Orange
- Construction DescriptionSeamless Knit
- Country of OriginChina
- Cuff TypeKnit Wrist
- DescriptionHPPE blended shell is highly resistant to abrasion, thermoplastic rubber (TPR) provides impact protection on finger, thumb and back of hand. Sandy Nitrile coated palm and knuckles provides an excellent dry grip, compatible for use in in chemicals including oils, petrochemicals, fuels and most acids.
- Description KeywordCut Resistant Gloves
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance LevelX
- En 388 Puncture Resistance Level4
- En 388 Tear Resistance Level4
- En Iso Cut ResistanceC
- EN3884X44CX
- FeaturesANSI Cut Level 3, HPPE blended Shell, Knit Wrist, Sandy Nitrile coatings, Thermo Plastic Rubber (TPR) back-of-hand impact resistance
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternSandy
- Grip TypeSandy
- Group & ClassA3
- HandPair
- Hand TypePair
- Liner/Shell MaterialHPPE Blended
- Lining MaterialHPPE Blended
- Manufacturer Catalog Number1CF7006FTPR3X
- Manufacturer Upc Number072874071578
- MaterialHPPE
- Material TypeHPPE Blended
- Other Standards MetASTM D3389-10, ASTM F1342, ASTM F2992-15, EN 388
- Product LineG-Tek
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity72
- SeriesG-Tek
- Spec Sheet
- Standards MetANSI/ISEA 105, EN 388
- TypeSeamless Knit
- UPC_NO072874071578
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)