Motion
1CF7007NTPRL
Seamless Knit HPPE Blended Glove with Impact Protection and Sandy Nitrile Coated Palm & Fingers
Mi Item #10964239
MFR #1CF7007NTPRL
Price$29.10/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit HPPE Blended Glove with Impact Protection and Sandy Nitrile Coated Palm & Fingers
Mi Item #10964239
MFR #1CF7007NTPRL

Mfr description
1CF7007NTPRL CUT RESISTANT GLOVES HI-VIS
  • High-Visibility Yellow HPPE Blended Shell
  • Black Sandy Nitrile Palm Dip
  • Knit Wrist with Color-Coded Hem
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.10/pr

Specifications

Dimensions

  • Glove Size
    L
  • Size
    L

Details

  • Additional Details
    Seamless Knit HPPE Blended Glove with Foam Padded Palm, Sandy Nitrile Coated Palm & Fingertips
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Hi-Vis Yellow
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit HPPE Blended Glove with Foam Padded Palm, Sandy Nitrile Coated Palm & Fingertips
  • Description Keyword
    Cut Resistant Gloves
  • Features
    High-Visibility Yellow HPPE/PolyKor blended shell
  • Grip Pattern
    MicroSurface
  • Manufacturer Upc Number
    072874084110
  • Spec Sheet
  • UPC_NO
    072874084110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)