Specifications
Dimensions
- Glove SizeL or Size 9
- SizeL
Details
- Coating MaterialNeoprene
- Description KeywordChemical Resistant
- Features & Benefits• Lightweight Neoprene Coating • Cotton Knit Lining • Wet Grip • 11" Long Pinked Cuff • Sanitized® Treated
- Lining MaterialCotton Knit Lining
- Manufacturer Upc Number072874458720
- UPC_NO072874458720
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)