Overview
Mfr description
1JC3018 PROTECTION FROM HEAT NATURAL L
- Clute Cut Design
- Knuckle Strap
- Gauntlet Cuff
- Straight Thumb
- 8 Oz. Burlap & 8 Oz. Non-Woven Linings
- 10 Oz. Back Of Hand
- 10 Oz., 3-Ply, Quilted 100% Cotton Flannel Nap-Out Palm
Specifications
- ColorNatural
- Manufacturer Upc Number072874301804
- UPC_NO072874301804
- SizeL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data