Motion
1JL23932X
Leather Double Palm Glove with Canvas Back - XXL or Size 11, Split Cowhide Leather, Superior Grade, Unlined, Orange
Mi Item #10964269
MFR #1JL23932X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Canvas Back - XXL or Size 11, Split Cowhide Leather, Superior Grade, Unlined, Orange
Mi Item #10964269
MFR #1JL23932X

Mfr description
1JL23932X LEATHER PALM GLOVES ORANGE 2XL
  • Gunn Cut Design
  • Inside-Sewn, Double Split Cowhide Leather Palm
  • 2.75" Rubberized Safety Cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Color
    Orange
  • Construction Description
    Gunn Cut Rubberized Cuff
  • Description
    Double split cowhide leather provides comfort, durability, excellent abrasion resistance, and breathability. Used for construction, material handling and general maintenance.
  • Description Keyword
    Leather Palm Gloves
  • Leather Grade
    Superior Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves - Double Palm with Canvas Back
  • Stitching Material
    Aramid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)