Motion
1JL2394X
Leather Palm Glove with Canva Back - XL or Size 10, Split Cowhide Leather, Premium Grade, Unlined, Color Orange
Mi Item #10964271
MFR #1JL2394X
Price$11.52/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canva Back - XL or Size 10, Split Cowhide Leather, Premium Grade, Unlined, Color Orange
Mi Item #10964271
MFR #1JL2394X

Mfr description
1JL2394X LEATHER PALM GLOVES ORANGE XL
  • Gunn Cut Design
  • Inside-Sewn, Double Split Cowhide Leather Palm
  • 2.75" Rubberized Safety Cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.52/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Economical double split cowhide leather provides comfort, durability, excellent abrasion resistance, and breathability. Used for construction, material handling and general maintenance.
  • Applications
    Construction Applications, Maintenance, Farming, Equipment Operation, Metalworking
  • Back Material
    Canvas
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Orange
  • Comfort Features
    Gunn Cut Design
  • Construction Description
    Gunn Cut / Rubberized Cuff
  • Cuff Type
    Rubberized Safety
  • Description
    Premium Grade Split Cowhide Leather Double Palm Glove with Fabric Back and Aramid Stitching - Rubberized Gauntlet Cuff
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Palm Features
    Double Palm, Reinforced
  • Protection Type
    Abrasion Resistant
  • Series
    1JL2394
  • Stitching Material
    Aramid
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)