Motion
1JL6133S
Cut Resistant Glove - Size S or Size 7, Keystone Thumb
Mi Item #10964295
MFR #1JL6133S
Price$14.34/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size S or Size 7, Keystone Thumb
Mi Item #10964295
MFR #1JL6133S

Mfr description
1JL6133S PROTECTION FROM COLD NATURAL S
  • Keystone Thumb;Double Stitched Index Finger;Elastic closure;Color coded hems;Chromium VI free leather
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.34/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    41.91 cm
  • Men'S Size
    S
  • Size
    S

Details

  • Applications
    Construction Applications, Farming, Heavy-Duty Industrial, Maintenance, Shipping and Freight, Transportation
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Natural
  • Construction Description
    Cut and Sewn
  • Country of Origin
    India
  • Cuff Type
    Slip On Cuff
  • Description
    Top Grain Cowhide Leather Drivers Glove with White Waffle Knit Thermal Lining - Keystone Thumb
  • Description Keyword
    Keystone Thumb
  • Duty Type
    Regular Grade
  • Features
    Chromium VI free leather, Color coded hems, Double Stitched Index Finger, Elastic closure, Keystone Thumb
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Smooth
  • Grip Type
    Smooth
  • Hand
    Pair
  • Hand Type
    Pair
  • Leather Type
    Cowhide
  • Liner/Shell Material
    Top Grain Cowhide
  • Lining Material
    Waffle Knit Thermal
  • Manufacturer Catalog Number
    1JL6133S
  • Manufacturer Upc Number
    072874013325
  • Material
    Top Grain Cowhide Leather
  • Material Type
    Cowhide
  • Product Types
    Work Gloves
  • Protection Type
    Protection From Cold
  • Quantity
    72
  • Thumb Type
    Keystone Thumb
  • Toxicity Type
    Chromium VI free
  • Type
    Uncoated
  • UPC_NO
    072874013325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)