Motion
1JL6133M
Cut Resistant Glove - Size S or Size 7
MI ITEM #10964296
MFR #1JL6133M
Price$14.34/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size S or Size 7
MI ITEM #10964296
MFR #1JL6133M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.34/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    41.91 cm
  • Size
    M

Details

  • Color
    Natural
  • Construction Description
    Cut and Sewn
  • Manufacturer Upc Number
    072874013332
  • UPC_NO
    072874013332

Overview

Mfr description
1JL6133M PROTECTION FROM COLD NATURAL M
  • Double Stitched Index Finger
  • Gunn Cut Design
  • Keystone Thumb
  • Self-Hemmed Open Cuff
  • Regular Grade Grain Cowhide
  • Shirred Elastic Back
  • Thermal Lining

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought