Overview
Mfr description
1JL6133L PROTECTION FROM COLD NATURAL L
- Double Stitched Index Finger
- Gunn Cut Design
- Keystone Thumb
- Self-Hemmed Open Cuff
- Regular Grade Grain Cowhide
- Shirred Elastic Back
- Thermal Lining
Specifications
- ColorNatural
- Length41.91 cm
- UPC_NO072874013349
- Manufacturer Upc Number072874013349
- SizeL
- Construction DescriptionCut and Sewn
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data