Motion
1JL6133J
Top Grain Cowhide Leather Glove with White Thermal Waffle Knit Lining - Keystone Thumb
MI ITEM #10964299
MFR #1JL6133J
Your Price$12.60/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Grain Cowhide Leather Glove with White Thermal Waffle Knit Lining - Keystone Thumb
MI ITEM #10964299
MFR #1JL6133J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.60/pr(List $14.49)

Overview

Mfr description
1JL6133J PROTECTION FROM COLD NATURAL XL
  • Double Stitched Index Finger
  • Gunn Cut Design
  • Keystone Thumb
  • Self-Hemmed Open Cuff
  • Regular Grade Grain Cowhide
  • Shirred Elastic Back
  • Thermal Lining

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    Regular Grade
  • Color
    Natural
  • Construction Description
    Cut and Sewn
  • Length
    41.91 cm
  • Description Keyword
    Protection From Cold
  • Description
    Regular grade cowhide leather construction provides comfort, durability, excellent abrasion resistance and breathability. Thermal waffle knit lining for cold weather use in construction, machine operation, utility work, farming, and many other general applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text