Motion
1JL9066KL
Leather Drivers Glove with Keystone Thumb - L or Size 9, Cowhide Grain Leather, Quality Grade, Brown
MI ITEM #10964307
MFR #1JL9066KL
Your Price$7.23/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - L or Size 9, Cowhide Grain Leather, Quality Grade, Brown
MI ITEM #10964307
MFR #1JL9066KL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.23/pr(List $9.04)

Overview

Mfr description
1JL9066KL LEATHER DRIVERS BROWN L
  • Double Stitched Index Finger
  • Gunn Cut Design
  • Keystone Thumb
  • Open Cuff With Color-Coded Hem
  • Grain Cowhide Palm, Split Back
  • Sewn With Heat And Cut Resistant Aramid Thread
  • Shirred Elastic Back
  • Leather Grade: Quality

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    Quality Grade
  • Color
    Brown
  • Stitching Material
    Aramid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text