Motion
1JM400L
Mechanic Glove - L or Size 9, Synthetic Leather, No Grade Listed, Color Hi-Vis Orange
Mi Item #10964319
MFR #1JM400L
Price$28.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Glove - L or Size 9, Synthetic Leather, No Grade Listed, Color Hi-Vis Orange
Mi Item #10964319
MFR #1JM400L

Mfr description
1JM400L HI PERFORMANCE GLOVE HI-VIS ORAN
  • Elastic Wrist With Pull & Adjustable Closure
  • Foam Padded, Hi-Vis Back With Reflective Knuckle Strap
  • Fourchette Fingers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.58/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Weight
    28.88 lbs

Details

  • Additional Details
    Wing thumb, Elastic Wrist, Adjustable Hook & Loop Closure, Reflective Knuckle Strap
  • Ansi Isea Cut Resistance Level
    Level 1 (old standard)
  • Ansi Isea Impact Rating
    1
  • Ansi Isea Puncture Resistance Level
    2
  • Applications
    Handling and Moving Heavy Materials, Maintenance and Repair Operations, Operating Heavy Duty Machinery and Tools
  • Back Material
    Foam Padded High-Visibility Back
  • Closure Type
    Adjustable Hook, Loop
  • Color
    Hi-Vis Orange
  • Comfort Features
    Foam Padded Back, Finger Fourchettes, Reinforced Thumb Crotch, Wing Thumb
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Elastic Wrist
  • Description
    Miners' Mechanic Synthetic Leather Palm with Foam Padded Back and Finger TPR Impact Protection
  • EN388
    2121
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Material Type
    Mechanics Gloves
  • Protection Type
    Impact Protection and Puncture Resistant and Abrasion Resistant
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)