Specifications
Dimensions
- Glove SizeL or Size 9
- SizeL
Details
- Coating MaterialPVC
- ColorBeige
- Cuff StyleKnit Wrist
- Liner MaterialCotton Polyester
- Lining MaterialCotton, Polyester
- Manufacturer Upc Number072874459987
- Material TypeGeneral Purpose Gloves
- UPC_NO072874459987
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)