Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit HPPE Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers, Gray, S
Mi Item #10964354
MFR #1PU4000S

Mfr description
1PU4000S CUT RESISTANT GLOVES GRAY S
  • Breathable Back
  • EN 388: 4343 (Cut Level 3)
  • HPPE (Olefin)/Nylon/Spandex Shell For Maximum Strength
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Size
    S

Details

  • Coating
    Polyurethane
  • Color
    Gray
  • Construction Description
    Coated Seamless Knit
  • EN388
    4343
  • Grip Type
    Flat
  • Knit Gauge
    13
  • Liner Material
    HPPE
  • Manufacturer Upc Number
    072874061272
  • UPC_NO
    072874061272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)