Overview
Mfr description
1PU4000L CUT RESISTANT GLOVES GRAY L
- Breathable Back
- EN 388: 4343 (Cut Level 3)
- HPPE (Olefin)/Nylon/Spandex Shell For Maximum Strength
- Knit Wrist With Color-Coded Hem
- Polyurethane Coated Palm
Specifications
- CoatingPolyurethane
- ColorGray
- Knit Gauge13
- UPC_NO072874061296
- Manufacturer Upc Number072874061296
- EN3884343
- SizeL
- Construction DescriptionCoated Seamless Knit
- Grip TypeFlat
- Liner MaterialHPPE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data