Motion
1PU40002X
Seamless Knit HPPE Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers, Gray, 2XL
MI ITEM #10964356
MFR #1PU40002X
Your Price$9.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit HPPE Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers, Gray, 2XL
MI ITEM #10964356
MFR #1PU40002X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.42/pr(List $10.83)

Overview

Mfr description
1PU40002X CUT RESISTANT GLOVES GRAY 2XL
  • Breathable Back
  • EN 388: 4343 (Cut Level 3)
  • HPPE (Olefin)/Nylon/Spandex Shell For Maximum Strength
  • Knit Wrist With Color-Coded Hem
  • Polyurethane Coated Palm

Specifications

  • Coating
    Polyurethane
  • Color
    Gray
  • Knit Gauge
    13
  • Length
    50 cm
  • UPC_NO
    072874061319
  • Manufacturer Upc Number
    072874061319
  • EN388
    4343
  • Size
    2XL
  • Construction Description
    Coated Seamless Knit
  • Grip Type
    Flat
  • Liner Material
    HPPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text