Motion
1SN2510
Coated Supported Glove - Size L or Size 9, Black
MI ITEM #10964363
MFR #1SN2510
Price$17.55/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Supported Glove - Size L or Size 9, Black
MI ITEM #10964363
MFR #1SN2510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.55/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Size
    L

Details

  • Application
    Petrochemical Refining, Material Handling, Degreasing, Chemical Handling, Plating, Galvanizing
  • Color
    Black
  • Cuff Style
    Knit Wrist
  • Description Keyword
    Chemical Resistant
  • Features & Benefits
    • Black Heavyweight Neoprene • Interlock Lined • Knit Wrist • Smooth Grip • Sanitized® Treated
  • Grip Pattern
    Smooth
  • Liner Color
    Black
  • Manufacturer Upc Number
    072874251000
  • UPC_NO
    072874251000

Overview

Mfr description
1SN2510 CHEMICAL RESISTANT BLACK L
  • Black Heavyweight Neoprene
  • Interlock Lined
  • Knit Wrist
  • Smooth Grip
  • Sanitized® Treated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought