Motion
1SN2539
Coated Supported Gloves - Size L or Size 9, Black
Mi Item #10964366
MFR #1SN2539
Price$30.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Supported Gloves - Size L or Size 9, Black
Mi Item #10964366
MFR #1SN2539

Mfr description
1SN2539 CHEMICAL RESISTANT BLACK L
  • 18" Long Heavyweight Neoprene
  • Crinkle Grip
  • Flannel Lined
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.03/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Size
    L

Details

  • Coating Material
    Neoprene
  • Color
    Black
  • Description Keyword
    Chemical Resistant
  • Features & Benefits
    • 18" Long Heavyweight Neoprene • Crinkle Grip • Flannel Lined • Sanitized® Treated
  • Lining Material
    Flannel Lined
  • Manufacturer Upc Number
    072874253905
  • UPC_NO
    072874253905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)