Motion
1UH7802M
Seamless Knit Polyester Glove Hi-Vis, Smooth Nitrile Grip - Medium Weight, Hi-Vis Yellow, M
Mi Item #10964402
MFR #1UH7802M
Price$2.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Polyester Glove Hi-Vis, Smooth Nitrile Grip - Medium Weight, Hi-Vis Yellow, M
Mi Item #10964402
MFR #1UH7802M

Mfr description
1UH7802M SEAMLESSGLOVE COATED HI-VIS YEL
  • High-Vis Polyester Shell for Comfort & Hand Awareness
  • Black, Smooth Coated Nitrile Palm Dip Hides Dirt
  • Good Abrasion & Light Oil Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.30/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Size
    M

Details

  • Coating Material
    Nitrile
  • Color
    Hi-Vis Yellow
  • Cuff Style
    Knit Wrist
  • Liner Material
    Polyester
  • Lining Material
    Polyester
  • Manufacturer Upc Number
    072874072537
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    072874072537
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)