Motion
1UH7802L
Seamless Knit Polyester Glove Hi-Vis, Smooth Nitrile Grip - Medium Weight, Hi-Vis Yellow, L
MI ITEM #10964403
MFR #1UH7802L
List Price$2.32/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Polyester Glove Hi-Vis, Smooth Nitrile Grip - Medium Weight, Hi-Vis Yellow, L
MI ITEM #10964403
MFR #1UH7802L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.32/pr for your price

Overview

Mfr description
1UH7802L SEAMLESSGLOVE COATED HI-VIS YEL
  • High-Vis Polyester Shell for Comfort & Hand Awareness
  • Black, Smooth Coated Nitrile Palm Dip Hides Dirt
  • Good Abrasion & Light Oil Resistance
  • Knit Wrist
  • EN 388: 2121 (Cut Level 1)

Specifications

  • Glove Size
    L or Size 9
  • Size
    L
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Polyester
  • Color
    Hi-Vis Yellow
  • Coating Material
    Nitrile
  • Liner Material
    Polyester
  • Manufacturer Upc Number
    072874072544
  • UPC_NO
    072874072544
  • Cuff Style
    Knit Wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text