Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
- SizeS
- Women's SizeS
Details
- Additional DetailsSeamless Knit, Touchscreen Compatible, Knit Wrist, Color coded hems
- Ansi Isea Abrasion Resistance LevelANSI 5
- Anti Slip GripYes
- ApplicationGeneral assembly of oily parts, Metal handling, Fishing, Machine operation
- Back MaterialSynthetic, Spandex
- Coated DesignPalm, Fingers
- Coating CoveragePalm, Finger
- Coating MaterialNitrile
- ColorGray
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA1
- DescriptionUsed in general assembly of oily parts, metal handling, fishing and machine operation.
- Description KeywordSeamlessGlove Coated
- Duty TypeGeneral Purpose
- EN3884131 X
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternSandy
- Hand TypePair
- Includes144 Pair/Case
- Industry UseManufacturing, Maintenance, Assembly
- InsulatedNo
- Knit Gauge15
- Laundering CapabilityWashable
- Liner ColorGray
- Liner MaterialNylon
- Lining MaterialNylon
- Lining SeamsSeamless
- Manufacturer Catalog Number1 UH7830S
- Manufacturer Upc Number072874059101
- MaterialNylon, Spandex
- Material TypeKnit Gloves - Coated
- Palm FeaturesFoam Nitrile Coated
- Product LineG Tek
- Protection TypeAbrasion, Cut, Puncture, Oil
- Reflective Or High VisibilityNo
- SeamlessYes
- SeriesG-Tek
- Spec Sheet
- Standards MetANSI/ISEA 105, EN 388
- Supported Or UnsupportedSupported
- TypeCoated
- UPC_NO072874059101
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)