Motion
1UH7830M
Seamless Knit for General Duty - M or Size 8 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Nitrile Material
MI ITEM #10964405
MFR #1UH7830M
Price$5.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit for General Duty - M or Size 8 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Nitrile Material
MI ITEM #10964405
MFR #1UH7830M

Mfr description
1UH7830M SEAMLESSGLOVE COATED GRAY M
  • 13 Gauge Seamless Nylon/Spandex Shell
  • Palm Dip Of Super-Thin Foam Nitrile/Polyurethane
  • Knit Wrist With Color-Coded Hem
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.30/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M
  • Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Touchscreen Compatible, Knit Wrist, Seamless Knit
  • Ansi Isea Abrasion Resistance Level
    ANSI 5
  • Anti Slip Grip
    Yes
  • Application
    General Assembly, Metal Handling, Fishing, Machine Operation
  • Back Material
    Synthetic, Spandex
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm, Finger
  • Coating Material
    Nitrile
  • Color
    Gray
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A1
  • Description
    Used in general assembly of oily parts, metal handling, fishing and machine operation.
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    Standard Duty
  • EN388
    4131 X
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Hand Type
    Pair
  • Industry Use
    Manufacturing, Assembly, Automotive, Maintenance
  • Insulated
    No
  • Knit Gauge
    15
  • Liner Color
    Gray
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    1 UH7830M
  • Manufacturer Upc Number
    072874059095
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    G Tek
  • Protection Type
    Abrasion, Puncture, Cut
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    G-Tek
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    072874059095

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)