Motion
1UR111510
Chemical Resistant Glove - Size XL or Size 10, 13.0000 in, 330 mm Length, Natural
MI ITEM #10964421
MFR #1UR111510
Price$8.01/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Glove - Size XL or Size 10, 13.0000 in, 330 mm Length, Natural
MI ITEM #10964421
MFR #1UR111510

Mfr description
1UR111510 CHEMICAL RESISTANT NATURAL 10
  • 18 Mil Natural Latex
  • Crinkled Latex Grip
  • 13" Rolled Cuff
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.01/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    13.0000 in, 330 mm
  • Size
    10
  • Thickness
    18 mil, 0.46 mm
  • Weight
    44.09 lbs, 19999.35 g

Details

  • Application
    Food Processing Chemical Handling, Chemical Refining, Cleaning, Janitorial
  • Color
    Natural
  • Cuff Style
    Straight
  • Features & Benefits
    •18 Mil Natural Latex•Crinkled Latex Grip•13" Rolled Cuff
  • Grip Pattern
    Crinkle
  • Hand Type
    Pair
  • Liner Color
    Natural
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    072874111533
  • Material Type
    Latex
  • UPC_NO
    072874111533

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)