Motion
20-21DACPBP18THPT

PIP PROTECTIVE IND.PROD.
20-21DACPBP18THPT

Cut Resistant Glove - ACP, Dyneema Blend Material, 18.0000 in, 457.20 mm Long, Black Color
Mi Item #10964423
MFR #20-21DACPBP18THPT
Price$9.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
20-21DACPBP18THPT

Cut Resistant Glove - ACP, Dyneema Blend Material, 18.0000 in, 457.20 mm Long, Black Color
Mi Item #10964423
MFR #20-21DACPBP18THPT

Mfr description
20-21DACPBP18THPT CUT RESISTANT SLEEVE S
  • Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • Proprietary ACP Technology and Dyneema® blend provides excellent protection against cuts, lacerations and abrasions
  • Exceptional comfort and fit, will fit comfortably over clothing or directly on the arm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.82/each

Specifications

Dimensions

  • Length
    18.0000 in, 457.20 mm
  • Size
    18

Details

  • Additional Details
    ANSI/ISEA 105;ASTM F2992-15;ASTM D3884-09
  • Ansi Isea Abrasion Resistance Level
    Level 1
  • Ansi Isea Cut Resistance Level
    Level 4
  • Approval Listing Regulations
    FDA, USDA
  • Color
    Black
  • Construction Description
    Dyneema Blended Sleeve
  • Description
    Single-Ply ACP / Dyneema® Blended Sleeve with Smart-Fit® and Thumb Hole
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • Garment Type
    Cut Resistant
  • Group & Class
    A4
  • Includes
    144 per case
  • Manufacturer Upc Number
    616314244612
  • Material
    ACP, Dyneema Blend
  • Ply
    Single-Ply
  • Product Line
    Kut Gard
  • Product Type
    Protective Sleeves
  • Series
    Kut Gard
  • Technical Specifications
    Silicone Free
  • Type
    Cut Resistant Sleeve
  • UPC_NO
    616314244612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)