Motion
20-S10ATA/PE8-18T

PIP PROTECTIVE IND.PROD.
20-S10ATA/PE8-18T

Cut Resistant Glove - ATA Technology, HPPE blend fiber Material, 18.0000 in, 457.20 mm Long, Gray Color
MI ITEM #10964427
MFR #20-S10ATA/PE8-18T
Price$16.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
20-S10ATA/PE8-18T

Cut Resistant Glove - ATA Technology, HPPE blend fiber Material, 18.0000 in, 457.20 mm Long, Gray Color
MI ITEM #10964427
MFR #20-S10ATA/PE8-18T

Mfr description
20-S10ATA/PE8-18T CUT RESISTANT SLEEVE G
  • Proprietary ATA® Technology with HPPE fiber blend provides ANSI A8 cut protection and outstanding wearer comfort
  • Cut resistant fiber blend with HPPE is cool wearing and is more comfortable than other engineered fiber blends
  • Color-coded overedge indicates cut protection, white indicates ANSI A8, for visual confirmation and worker safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.59/each

Specifications

Dimensions

  • Length
    18.0000 in, 457.20 mm
  • Size
    18

Details

  • Additional Details
    ANSI/ISEA 105;ASTM F2992-15;ASTM F1342;ASTM D3884-09
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 8
  • Color
    Gray
  • Construction Description
    10G Knit
  • Cuff Type
    Knit Wrist
  • Description
    ATA®/ HPPE Blended Sleeve with Thumb Hole
  • Description Keyword
    Seamless Knit
  • Features
    Proprietary ATA® Technology with HPPE fiber blend provides ANSI A8 cut protection and outstanding wearer comfort
  • Garment Type
    Cut Resistant
  • Gauge
    10 ga
  • Group & Class
    A8
  • Includes
    144 per case
  • Manufacturer Upc Number
    616314354045
  • Material
    ATA Technology, HPPE blend fiber
  • Ply
    Single-Ply
  • Product Line
    Kut Gard
  • Product Type
    Protective Sleeves
  • Series
    Kut Gard
  • Type
    Seamless Knit
  • UPC_NO
    616314354045

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)