Motion
20-S10ATA/PE9-18T

PIP PROTECTIVE IND.PROD.
20-S10ATA/PE9-18T

20-S10ATA/PE9-18T
MI ITEM #10964429
MFR #20-S10ATA/PE9-18T
Price$17.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
20-S10ATA/PE9-18T

20-S10ATA/PE9-18T
MI ITEM #10964429
MFR #20-S10ATA/PE9-18T

Mfr description
20-S10ATA/PE9-18T CUT RESISTANT SLEEVE G
  • Proprietary ATA® Technology with HPPE fiber blend provides ANSI A9 cut protection and outstanding wearer comfort
  • Cut resistant fiber blend with HPPE is cool wearing and is more comfortable than other engineered fiber blends
  • Color-coded overedge indicates cut protection, black indicates ANSI A9, for visual confirmation of worker compliance
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.52/each

Specifications

Details

  • Additional Details
    ATA Technology, HPPE blend fiber, 10G Knit, A9, Black OE, Gray, Thumb hole
  • Color
    Gray
  • Description
    ATA®/ HPPE Blended Sleeve with Thumb Hole
  • Features
    Proprietary ATA® Technology with HPPE fiber blend provides ANSI A9 cut protection and outstanding wearer comfort
  • Manufacturer Upc Number
    616314371929
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • UPC_NO
    616314371929

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)