Motion
20-S13ATA/PE2-18

PIP PROTECTIVE IND.PROD.
20-S13ATA/PE2-18

ATA, HPPE, 13G Knit, A2, Gray
MI ITEM #10964430
MFR #20-S13ATA/PE2-18
List Price$6.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
20-S13ATA/PE2-18

ATA, HPPE, 13G Knit, A2, Gray
MI ITEM #10964430
MFR #20-S13ATA/PE2-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.67/each for your price

Overview

Mfr description
20-S13ATA/PE2-18 CUT RESISTANT SLEEVE GR
  • Proprietary ATA® Technology with HPPE fiber blend provides ANSI A2 cut protection and outstanding wearer comfort
  • Lightweight 13 gauge HPPE fiber blend is cool wearing and is more comfortable than other engineered fibers
  • Color-coded overedge indicates cut protection, red indicates ANSI A2, for visual confirmation and worker safety
  • Antimicrobial fiber helps to prevent bacterial growth
  • Knit wrist stays in place and is less binding than elastic wrist
  • Good washability can be washed in soap and water or dry cleaned
  • Available with or without thumb-hole
  • Made in the USA

Specifications

  • Length
    50.8 cm
  • Includes Thumb Hole
    Includes Thumb Hole
  • Color
    Gray
  • Width
    35.5 cm
  • Description
    ATA Technology, HPPE blend fiber, 13G Knit, A2 Red OE, Gray
  • Size
    18
  • Ansi Isea Cut Resistance Level
    A2
  • Manufacturer Upc Number
    616314353918
  • UPC_NO
    616314353918
  • Additional Details
    ATA Technology, HPPE blend fiber, 13G Knit, A2 Red OE, Gray
  • Construction Description
    Machine Knit
  • Description Keyword
    Cut Resistant Sleeve
  • Spec Sheet
  • Features
    Proprietary ATA® Technology with HPPE fiber blend provides ANSI A2 cut protection and outstanding wearer comfort
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text