Motion
20-S13ATA/PE3-18

PIP PROTECTIVE IND.PROD.
20-S13ATA/PE3-18

Sleeve with Ata Technology - 50.8 cm Long, Gray Color
Mi Item #10964432
MFR #20-S13ATA/PE3-18
Price$9.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
20-S13ATA/PE3-18

Sleeve with Ata Technology - 50.8 cm Long, Gray Color
Mi Item #10964432
MFR #20-S13ATA/PE3-18

Mfr description
20-S13ATA/PE3-18 CUT RESISTANT SLEEVE GR
  • Proprietary ATA® Technology with HPPE fiber blend provides ANSI A3 cut protection and outstanding wearer comfort
  • Lightweight 13 gauge HPPE fiber blend is cool wearing and is more comfortable than other engineered fibers
  • Color-coded overedge indicates cut protection, orange indicates ANSI A3, for visual confirmation and worker safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.95/each

Specifications

Dimensions

  • Length
    50.8 cm
  • Size
    18
  • Width
    35.5 cm

Details

  • Additional Details
    Antimicrobial sleeves featuring ATA® Technology; a cool wearing HPPE blend with excellent stretch and memory retention. Color coded hem identifies ANSI cut protection score so safety managers and workers can quickly confirm that they are wearing the appropriate cut protection for the application.
  • Ansi Isea Cut Resistance Level
    A3
  • Color
    Gray
  • Construction Description
    Machine Knit
  • Description
    Antimicrobial sleeves featuring ATA® Technology; a cool wearing HPPE blend with excellent stretch and memory retention. Color coded hem identifies ANSI cut protection score so safety managers and workers can quickly confirm that they are wearing the appropriate cut protection for the application.
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    Proprietary ATA® Technology with HPPE fiber blend provides ANSI A3 cut protection and outstanding wearer comfort
  • Includes Thumb Hole
    Includes Thumb Hole
  • Manufacturer Upc Number
    616314353932
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314353932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)