Motion
20-S13ATA/PE3-18T

PIP PROTECTIVE IND.PROD.
20-S13ATA/PE3-18T

Sleeve with Ata Technology - 50.8 cm Long, Gray Color
Mi Item #10964433
MFR #20-S13ATA/PE3-18T
Price$10.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
20-S13ATA/PE3-18T

Sleeve with Ata Technology - 50.8 cm Long, Gray Color
Mi Item #10964433
MFR #20-S13ATA/PE3-18T

Mfr description
20-S13ATA/PE3-18T CUT RESISTANT SLEEVE G
  • Proprietary ATA® Technology with HPPE fiber blend provides ANSI A3 cut protection and outstanding wearer comfort
  • Lightweight 13 gauge HPPE fiber blend is cool wearing and is more comfortable than other engineered fibers
  • Color-coded overedge indicates cut protection, orange indicates ANSI A3, for visual confirmation and worker safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.45/each

Specifications

Dimensions

  • Length
    50.8 cm
  • Size
    18
  • Width
    35.5 cm

Details

  • Additional Details
    ATA Technology, HPPE blend fiber, 13G Knit, A3 Orange OE, Gray, Thumb hole
  • Ansi Isea Cut Resistance Level
    A3
  • Color
    Gray
  • Construction Description
    Machine Knit
  • Description
    ATA Technology, HPPE blend fiber, 13G Knit, A3 Orange OE, Gray, Thumb hole
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    Proprietary ATA® Technology with HPPE fiber blend provides ANSI A3 cut protection and outstanding wearer comfort
  • Includes Thumb Hole
    Includes Thumb Hole
  • Manufacturer Upc Number
    616314353949
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314353949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)