Motion
20-S13ATA/PE5-18T

PIP PROTECTIVE IND.PROD.
20-S13ATA/PE5-18T

ATA, HPPE, 13G Knit, A5, Gray, TH
MI ITEM #10964436
MFR #20-S13ATA/PE5-18T
List Price$11.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
20-S13ATA/PE5-18T

ATA, HPPE, 13G Knit, A5, Gray, TH
MI ITEM #10964436
MFR #20-S13ATA/PE5-18T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.64/each for your price

Overview

Mfr description
20-S13ATA/PE5-18T CUT RESISTANT SLEEVE G
  • Proprietary ATA® Technology with HPPE fiber blend provides ANSI A5 cut protection and outstanding wearer comfort
  • Lightweight 13 gauge HPPE fiber blend is cool wearing and is more comfortable than other engineered fibers
  • Color-coded overedge indicates cut protection, light blue indicates ANSI A5, for visual confirmation and worker compliance
  • Antimicrobial fiber helps to prevent bacterial growth
  • Knit wrist stays in place and is less binding than elastic wrist
  • Good washability can be washed in soap and water or dry cleaned
  • Available with or without thumb-hole
  • Made in the USA

Specifications

  • Length
    50.8 cm
  • Includes Thumb Hole
    Includes Thumb Hole
  • Color
    Gray
  • Width
    35.5 cm
  • Description
    ATA Technology, HPPE blend fiber, 13G Knit, A5, Blue OE, Gray, Thumb hole
  • Size
    18
  • Ansi Isea Cut Resistance Level
    A5
  • Manufacturer Upc Number
    616314353987
  • UPC_NO
    616314353987
  • Additional Details
    ATA Technology, HPPE blend fiber, 13G Knit, A5, Blue OE, Gray, Thumb hole
  • Construction Description
    Machine Knit
  • Description Keyword
    Cut Resistant Sleeve
  • Spec Sheet
  • Features
    Proprietary ATA® Technology with HPPE fiber blend provides ANSI A5 cut protection and outstanding wearer comfort
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text