Overview
Mfr description
20-S13ATA/PE6-18 CUT RESISTANT SLEEVE GR
- Proprietary ATA® Technology with HPPE fiber blend provides ANSI A6 cut protection and outstanding wearer comfort
- Lightweight 13 gauge HPPE fiber blend is cool wearing and is more comfortable than other engineered fibers
- Color-coded overedge indicates cut protection, green indicates ANSI A6, for visual confirmation and worker compliance
- Antimicrobial fiber helps to prevent bacterial growth
- Knit wrist stays in place and is less binding than elastic wrist
- Good washability can be washed in soap and water or dry cleaned
- Available with or without thumb-hole
- Made in the USA
Specifications
- Glove Size18"
- ColorGray
- DescriptionATA®/ HPPE Blended Sleeve
- UPC_NO616314374593
- Manufacturer Upc Number616314374593
- FeaturesProprietary ATA® Technology with HPPE fiber blend provides ANSI A6 cut protection and outstanding wearer comfort
- Additional DetailsATA Technology, HPPE blend fiber, 13G Knit, A6, Green OE, Gray
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data