Motion
250-01-D020
Rimless Safety Glasses with Blue Metal Detectable Temple, Clear Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #10964438
MFR #250-01-D020
Your Price$4.74/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rimless Safety Glasses with Blue Metal Detectable Temple, Clear Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #10964438
MFR #250-01-D020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.74/pr(List $6.55)

Overview

Mfr description
250-01-D020 BOUTON OPTICAL CLEAR OS
  • Lightweight, rimless design provides all day user comfort
  • Thin, flexible temples provide a secure fit without uncomfortable pressure points
  • Special nylon temples are metal detectable and X-Ray detectable
  • Plated steel screws resist corrosion while providing metal detection properties
  • Molded nose bridge design to fit the vast majority of users
  • 9.5 Base curve lens
  • Meets ANSI Z87.1+

Specifications

  • Lens Color
    Clear
  • Lens Coating
    Anti-Fog
  • Temple Adjustment
    Co / molded
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Frame Style
    Rimless
  • Description
    Specifically designed to mitigate product loss risk in Food Processing and Production Facilities
  • Lens Shade
    Clear
  • Spec Sheet
  • Manufacturer Upc Number
    616314357770
  • UPC_NO
    616314357770
  • Weight
    3.9 kg
  • Additional Details
    Specifically designed to mitigate product loss risk in Food Processing and Production Facilities
  • Frame Type
    Universal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text