Motion
250-01-D520
Bouton Rimless Frame - Anti-Fog, Clear Lens, OS Size
Mi Item #10964440
MFR #250-01-D520
Price$4.50/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Rimless Frame - Anti-Fog, Clear Lens, OS Size
Mi Item #10964440
MFR #250-01-D520

Mfr description
250-01-D520 BOUTON OPTICAL CLEAR OS
  • Lightweight, rimless design provides all day user comfort
  • Thin, flexible temples provide a secure fit without uncomfortable pressure points
  • Special nylon temples are metal detectable and X-Ray detectable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.50/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    3.9 kg

Details

  • Additional Details
    Specifically designed to mitigate product loss risk in Food Processing and Production Facilities
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Description
    Specifically designed to mitigate product loss risk in Food Processing and Production Facilities
  • Frame Style
    Rimless
  • Frame Type
    Universal
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314357756
  • Spec Sheet
  • UPC_NO
    616314357756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)