Motion
250-01-D553
Bouton Rimless Frame - Anti-Fog, Blue Lens, OS Size
MI ITEM #10964441
MFR #250-01-D553
Price$7.66/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Rimless Frame - Anti-Fog, Blue Lens, OS Size
MI ITEM #10964441
MFR #250-01-D553

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.66/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    3.9 kg

Details

  • Additional Details
    Specifically designed to mitigate product loss risk in Food Processing and Production Facilities
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Description
    Specifically designed to mitigate product loss risk in Food Processing and Production Facilities
  • Frame Style
    Rimless
  • Frame Type
    Universal
  • Lens Coating
    Anti-Fog
  • Lens Color
    Blue
  • Lens Shade
    Tinted
  • Manufacturer Upc Number
    616314357763
  • Spec Sheet
  • UPC_NO
    616314357763

Overview

Mfr description
250-01-D553 BOUTON OPTICAL CLEAR OS
  • Lightweight, rimless design provides all day user comfort
  • Thin, flexible temples provide a secure fit without uncomfortable pressure points
  • Special nylon temples are metal detectable and X-Ray detectable
  • Plated steel screws resist corrosion while providing metal detection properties
  • FogLess® 3Sixty™ enhanced hydrophobic action resists lens fogging and provides clear vision in extreme working conditions
  • Molded nose bridge design to fit the vast majority of users
  • 9.5 Base curve lens
  • Meets ANSI Z87.1+

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought