Motion
267-HPF810
Single-use Ear Plug - Uncorded, Yes, 33 dB, Orange Plug Color
MI ITEM #10964446
MFR #267-HPF810
Price$0.18/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single-use Ear Plug - Uncorded, Yes, 33 dB, Orange Plug Color
MI ITEM #10964446
MFR #267-HPF810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.18/pr

Specifications

Dimensions

  • Size
    OS

Details

  • Attachment Type
    Uncorded
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Manufacturer Upc Number
    616314377792
  • Noise Reduction Rating Nrr
    33 dB
  • Plug Color
    Orange
  • Plug Material
    Polyurethane Foam
  • Plug Shape
    Tapered
  • Product Line
    Mega Bullet Plus
  • Standards Met
    ANSI S3.19-1974, TAA Compliant
  • Style
    Uncorded
  • UPC_NO
    616314377792

Overview

Mfr description
267-HPF810 EAR PLUGS ORANGE OS
  • PowerSoft™ Foam Technology features a proprietary polyurethane formulation that delivers optimal recovery time, easy insertion and maximum all-day comfort
  • Size and shape fits most ear canals
  • Smooth closed cell outer layer that prevents debris build-up
  • Soft and comfortable PowerSoft™ foam supports long term comfort
  • NRR 33 protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought