Motion
267-HPF810-1
Earplug - Uncorded, Yes, 33 dB, Orange Plug Color
Mi Item #10964447
MFR #267-HPF810-1
Price$39.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Earplug - Uncorded, Yes, 33 dB, Orange Plug Color
Mi Item #10964447
MFR #267-HPF810-1

Mfr description
267-HPF810-1 EAR PLUGS ORANGE OS
  • 250 pairs of 267-HPF810 disposable ear plugs loose in display box
  • Consistent cellular structure for optimal expansion recovery time for a custom, uniform fit
  • Smooth closed cell outer layer that prevents debris build-up
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.57/each

Specifications

Details

  • Attachment Type
    Uncorded
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Manufacturer Upc Number
    616314389573
  • Noise Reduction Rating Nrr
    33 dB
  • Plug Color
    Orange
  • Plug Material
    Polyurethane Foam
  • Plug Shape
    Tapered
  • Product Line
    Mega Bullet Plus
  • Standards Met
    ANSI S3.19-1974, TAA Compliant
  • Style
    Uncorded
  • UPC_NO
    616314389573
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)